Beli Mata Gerinda Mini Diamond di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Mulai

    Rp1.399.900

    Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Type: Whole Surface Electrodeposition
    • Grain Size (#): 140
    • Maximum Working Rotation Speed (rpm): 15000
  2. Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Mulai

    Rp1.199.900

    Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 22x0.13x3.00x43.5mm
    • Type: Electroplated
    • Grain Size (#): 400
    • Maximum Working Rotation Speed (rpm): 15000
  3. NAKANISHI Electroplated Diamond Grinding Disc (Mata Gerinda Mini)
    Mulai

    Rp769.900

    NAKANISHI Electroplated Diamond Grinding Disc (Mata Gerinda Mini)
    atribut:
    • Maximum Working Rotation Speed (rpm): 20000
  4. TRUSCO Diamond Internal Burr (Mata Bor Tuner Diamond)
    47%
    Mulai

    Rp94.900

    TRUSCO Diamond Internal Burr (Mata Bor Tuner Diamond)
    Deskripsi:
    (grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
  5. TRUSCO Diamond Burr (Mata Bor Tuner Diamond)
    46%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp84.900

  6. Vessel Air Micro Grinder Option (Mata Gerinda)
    31%
    Mulai

    Rp389.900

    Vessel Air Micro Grinder Option (Mata Gerinda)
    Deskripsi:
    -Can be used according to the purpose of work from removal of cutter mark to mirror finishing during production of mold.-Suitable for grinding of hard steel, rough finish of flat surface and deburring.
    atribut:
    • Outer Diameter (mm): 30
    • Compatible Model: GT-MG25-12CF, 9CF, 12CR, 9CR
  7. York Diamond Coated Burr Conical (Mata Bor Tuner Diamond)
    Mulai

    Rp48.900

    York Diamond Coated Burr Conical (Mata Bor Tuner Diamond)
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Conical
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  8. York Diamond Coated Burr Pointed Tree (Mata Bor Tuner Diamond)
    Mulai

    Rp48.900

    York Diamond Coated Burr Pointed Tree (Mata Bor Tuner Diamond)
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Pointed Tree
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  9. York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.599.900

    York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Deskripsi:
    30 Pieces. Up to 4.5mm diameter. With 3mm shank. Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various deburring tasks. Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Contents: Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Up to 4.5mm diameter. Overall length 45mm. 3mm shank.
    atribut:
    • Shank Diameter: 3mm
    • Cut Type: Single Cut
    • Head Shape: Ball Conical Cylindrical Cylindrical Ball Nose Tree Shape
    • Head Material: Diamond
    • Head diameter: (30x) 4.5mm
    • Overall Length: 30 x 45mm
    • Finish/Coating: Coated
  10. TRUSCO Diamond Burr Set of 5 (Mata Bor Tuner Diamond)
    Mulai

    Rp1.799.900

    TRUSCO Diamond Burr Set of 5 (Mata Bor Tuner Diamond)
    atribut:
    • Specification: Plastic case included
    • Mass (g): 98.1
    • Content: T6-201C x 1 Piece, T6-202C x 1 Piece, T6-203C x 1 Piece, T6-204C x 1 Piece, T6-205F x 1 Piece
  11. TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.599.900

    TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Deskripsi:
    31
    atribut:
    • Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
    • Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
  12. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  13. Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)
    23%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  14. TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    39%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    atribut:
    • Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
  15. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  16. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp339.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 60
    • Shape: Cylinder
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  17. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  18. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    24%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

Daftar Harga Mata Gerinda Mini Diamond Terbaru November 2026
Minimo Diamond Cutting Discs (Mata Gerinda Mini)Rp1.399.900
Minimo Diamond Cutting Discs (Mata Gerinda Mini)Rp1.199.900
NAKANISHI Electroplated Diamond Grinding Disc (Mata Gerinda Mini)Rp739.900
NAKANISHI Electroplated Diamond Grinding Disc (Mata Gerinda Mini)Rp769.900
BOSCH Ceramic Diamond Cutting Disc (Mata Potong Keramik)Rp76.900
TRUSCO Diamond Internal Burr (Mata Bor Tuner Diamond)Rp94.900
TRUSCO Diamond Burr (Mata Bor Tuner Diamond)Rp84.900
Vessel Air Micro Grinder Option (Mata Gerinda)Rp389.900
York Diamond Coated Burr Conical (Mata Bor Tuner Diamond)Rp48.900
York Diamond Coated Burr Pointed Tree (Mata Bor Tuner Diamond)Rp48.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)